Flat head tapping screw, type C with hexagon socket ISO 14585, steel, zinc-plated, blue passivated, shape C (with tip)
ISO 14585 steel zinc plated pan head TX shape C
SCR-PANHD-ISO14585-C-TX25-(A2K)-4,8X16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 3.7 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | C |
Internal drive | TX25 |
ISO | 14585 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |
Declaration of performance (EU-CPR) | No |
Standards | ISO 14585 |