Flat head screw with hexalobular head, assortment 1500 pieces in system case 4.4.1. ISO 14583
ISO14583 steel 8.8 zinc plated 1500 pieces Sysko
SCR-FLHD-SYSKO-ISO14583-(A2K)-1500PCS
SYSTEMKOFFER
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363508.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 125,000 products
Increased installation productivity with the hexalobular drive
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexalobular socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Datasheets(X)
Standards | ISO 14583 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Number of pieces in assortment/set | 1500 PCS |
Product weight (per item) | 6000 g |
SCR-PANHD-ISO14583-8.8-TX20-(A2K)-M4X10
SCR-PANHD-ISO14583-8.8-TX20-(A2K)-M4X16
SCR-PANHD-ISO14583-8.8-TX20-(A2K)-M4X20
SCR-PANHD-ISO14583-8.8-TX20-(A2K)-M4X25
SCR-PANHD-ISO14583-8.8-TX25-(A2K)-M5X16
SCR-PANHD-ISO14583-8.8-TX25-(A2K)-M5X20
SCR-PANHD-ISO14583-8.8-TX25-(A2K)-M5X25
SCR-PANHD-ISO14583-8.8-TX25-(A2K)-M5X30
SCR-PANHD-ISO14583-8.8-TX30-(A2K)-M6X16
SCR-PANHD-ISO14583-8.8-TX30-(A2K)-M6X20
SCR-PANHD-ISO14583-8.8-TX30-(A2K)-M6X25
SCR-PANHD-ISO14583-8.8-TX30-(A2K)-M6X30
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units