Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated, blue passivated (A2K)
ISO 7045 steel 4.8 zinc plated H
SCR-PAN-ISO7045-4.8-H2-(A2K)-M5X20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 20 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 3.7 mm |
Standards | ISO 7045 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Crosshead |
Internal drive | H2 |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Product class | A |