Flat gasket For flat-sealing screw joints of heating and drinking water pipes
Flat gasket
FLSEAL-DN20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DVGW-certified
Simultaneous straining of the gasket with the maximum values for temperature and operating pressure is not possible. The specifications also depend on the medium, so they are therefore only guidelines.
Datasheets(X)
Material | Aramid fibre |
Colour | Grey |
DN nominal width | DN 20 |
Internal diameter (d1) | 20 mm |
Outer diameter (d2) | 30 mm |
Thickness (h) | 2 mm |
Min. temperature resistance | -50 °C |
Max. temperature resistance | 200 °C |
Max. operating pressure | 40 bar |
Approval mark | DVGW |