Flat cover cap with flange for metal frame anchors
Cover cap flat with collar
CAP-FL-W.FLG-(0910)-GREY
Art.-no. 0590610012
EAN 4011231495165
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
15-mm diameter
Datasheets(X)
For countersunk heads and pan heads with PZ3 drive
![]() | |
Material | Plastic |
RoHS-compliant | Yes |
Outer diameter (d1) | 15 mm |
Height (h1) | 2.5 mm |
Colour | Silver grey RAL 7001 |
