Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat cover cap, for hexalobular socket and AW drive

AW flat cover cap
CAP-FL-AW30-R1002-SANDYELLOW-D15

Art.-no. 0590730207

EAN 4024835045360

-,--
price per selected packing unit
| Individual prices for customers after login
Flat cover cap, for hexalobular socket and AW drive

Art.-no. 0590730207

-,--
price per selected packing unit
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for all screws with TX and AW drives
Notice

Please make sure that the screws you wish to cover are screwed in as vertically and as flush as possible.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

RoHS-compliant

Yes

Outer diameter (d1)

15 mm

Suitable for wood colour

Pine, Spruce

Colour

Sand yellow RAL 1002

Suitable for

AW30

Design

Flat

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information