Flat cover cap for metal frame anchors
Cover cap flat
CAP-FL-(0910610)-BLACK
Art.-no. 0590610005
EAN 4011231495134
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
15-mm diameter
Datasheets(X)
For countersunk heads and pan heads with PZ3 drive
![]() | |
Material | Plastic |
RoHS-compliant | Yes |
Outer diameter (d1) | 15 mm |
Height (h1) | 1.6 mm |
Colour | Jet black RAL 9005 |
