Flat connector contact Sumitomo 2.3
Flat plug contact Sumitomo 2.3
FLPLGCNTCT-(SN)-2,3MM-(0,5-1,25SMM)
Art.-no. 055819033
EAN 4046778119670
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1.25 mm² |
Min./max. diameter of insulation | 1.6-2.5 mm |
Nominal size of flat plug/push connector/blade connector | 2.3 mm |
Material | Brass |
Surface | Tin plated |