Flat connector contact Micro Timer (MT I) 1.6
Flat plug contact Micro Timer (MT I) 1.6
FLPLGCNTCT-(SN)-(1,6X0,6)-(0,2-0,5)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.2-0.5 mm² |
Min./max. diameter of insulation | 1.2-1.6 mm |
Nominal size of flat plug/push connector/blade connector | 1.6 x 0.6 mm |
Number of locking lugs | 1 PCS |
Material | Bronze |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!