Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat connector contact MIC MK II 3.0

Flat plug contact MIC MK II 3.0
FLPLGCNTCT-(SN)-3,0-(0,75-1,75SMM)

Art.-no. 0558190311

EAN 4046778261249

-,--
price per selected packing unit
| Individual prices for customers after login
Flat connector contact MIC MK II 3.0

Art.-no. 0558190311

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

0.75-1.75 mm²

Min./max. diameter of insulation

2.1-3.4 mm

Nominal size of flat plug/push connector/blade connector

3.0 mm

Material

Brass

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information