Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat connector contact MCP 2.8

Flat plug contact MCP 2.8
FLPLGCNTCT-(SN)-MCP2,8-(0,5-1,0SMM)

Art.-no. 0558198002
EAN 4046778096834
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
Design

Unsealed

Min./max. wire cross section

0.5-1 mm²

Nominal size of flat plug/push connector/blade connector

2.8 x 0.8 mm

Number of locking lugs

2 PCS

Material

Copper-nickel-silicone

Surface

Tin plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping pliers For interchangeable heads

CRMPPLRS-SHORT-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Crimping pliers For interchangeable heads

CRMPPLRS-LONG-(CHANGEABLE HEADS)

Compact design
x 1 pcs
Tool head, small design For crimping pliers

TLHD-F.CRMPPLRS-(0,2-1,0SMM)-(MCP2,8)

x 1 pcs
Release tool For connectors with two symmetrically arranged locking lugs

RLSETL-2NOTCH-MCP-2,8MM

ZEBRA