Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat connector Standard Power Timer (SPT) 5.8 Uninsulated

Flat plug, Standard Power Timer (SPT) 5.8
FLPLG-(SN)-(5,8X0,8)-(0,5-1,0SMM)

Art.-no. 055819019
EAN 4046778119113
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
Design

Unsealed

Min./max. wire cross section

0.5-1 mm²

Min./max. diameter of insulation

1.4-2.1 mm

Nominal size of flat plug/push connector/blade connector

5.8 x 0.8 mm

Number of locking lugs

2 PCS

Material

Copper-iron

Surface

Tin plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Release tool For connectors with two symmetrically arranged locking lugs

RLSETL-2NOTCH-(JPT/SPT)-2,8MM-5,8MM

ZEBRA