Flat connector 6.3 Uninsulated
Flat plug 6.3 plain
FLPLG-(PL)-6,3X0,8-D5,2MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Number of connections | 1 PCS |
Diameter of hole | 5.2 mm |
Material | Brass |
Surface | Plain |