Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat conn. cont. Micro Power Quadlok 2.8

Flat plug contact Micro Power Quadlok 2.8
FLPLGCNTCT-(SN)-2,8MM-(0,5-1,0SMM)

Art.-no. 0558190101
EAN 4046778261188
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
Design

Unsealed

Min./max. wire cross section

0.5-1 mm²

Nominal size of flat plug/push connector/blade connector

2.8 x 0.63 mm

Number of locking lugs

1 PCS

Material

Copper-nickel-silicone / copper-tin

Surface

Tin plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Release tool

RLSETL-1NOTCH-1553-2,8MM-5,8MM

ZEBRA
For connectors and housings with locking lug