Flat conn. cont. Micro Power Quadlok 2.8
Flat plug contact Micro Power Quadlok 2.8
FLPLGCNTCT-(SN)-2,8MM-(0,5-1,0SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1 mm² |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.63 mm |
Number of locking lugs | 1 PCS |
Material | Copper-nickel-silicone / copper-tin |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!