Flat collar nut, wheel fastening
DIN 74361 steel 10 plain B type
NUT-HEX-FLG-DIN74361-B-10-WS24-M16X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (D) | M16 |
Collar diameter (dc) | 28 mm |
External drive (s1) | WS24 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Nominal diameter | 16 mm |