Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat brush LM light For solvent-based paints

Flat brush LM light
FLBRSH-LM-TH12-LGHT-SZ80

Art.-no. 069300480
EAN 4011231601184
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
High-quality flat brush with light bristles for a uniform surface finish due to fine fibre tips

Non-swelling in water


  • By using specially developed synthetic bristles, the brush does not swell in water


Comfortable to use


  • The raw, fine-grained beech handle feels comfortable when held


High surface performance


  • The many bristles (12. thickness) allow a larger area to be painted more quickly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all painting tasks with solvent-based paints, especially for medium-sized, flat and easily accessible surfaces such as fences, doors and furniture

Material of bristles

Synthetic

Colour of bristle

Beige

Material of long handle

Wood

Material of ferrule

Tinplate

Length of bristles

60 mm

Width

80 mm

Thickness

23 mm

Suitable for painting agent

Solvent-based lacquer

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Paint tray With drain-off area

PNTTUB-PLA-315X165X80MM

Solvent-resistant, robust and stackable paint tray
x 5 pcs
Universal thinner For almost all solvent-based paint and primer materials

THINNER-UNI-5LTR