Flat brush LM light For solvent-based paints
FLBRSH-LM-TH12-LGHT-SZ60
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-swelling in water
- By using specially developed synthetic bristles, the brush does not swell in water
Comfortable to use
- The raw, fine-grained beech handle feels comfortable when held
High surface performance
- The many bristles (12. thickness) allow a larger area to be painted more quickly
Datasheets(X)
Suitable for all painting tasks with solvent-based paints, especially for medium-sized, flat and easily accessible surfaces such as fences, doors and furniture
Material of bristles | Synthetic |
Colour of bristle | Beige |
Material of long handle | Wood |
Material of ferrule | Tinplate |
Length of bristles | 56 mm |
Width | 60 mm |
Thickness | 22 mm |
Suitable for painting agent | Solvent-based lacquer |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!