Flat brush LM ECONOMY For solvent-based paints
Flat brush LM ECONOMY
FLBRSH-LM-ECO-TH6-SZ70
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hard-wearing bristles
- The specially developed, hard-wearing synthetic bristles are versatile
Comfortable to use
- The raw softwood handle feels comfortable as well as lightweight when held for longer thanks to its low weight
Datasheets(X)
Suitable for simple painting work
Material of bristles | Synthetic |
Colour of bristle | Beige |
Material of long handle | Wood |
Material of ferrule | Tinplate |
Length of bristles | 56 mm |
Width | 70 mm |
Thickness | 17 mm |
Suitable for painting agent | Solvent-based lacquer |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!