Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat blade fuse MINI-FLP Silver

Flat blade fuse MINI-FLP SILVER
FLBLDEFSE-MINI-FLP-SILVER-YELLOW-20A

Art.-no. 073130220
EAN 4046778153414
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
Silver-coated version for better heat reflection

OEM quality

Notice

Version 3A and 4A with tin-plated connector contacts

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

20 A

Colour

Yellow

Max. nominal voltage

58 V/DC

Min./max. operating temperature

-40 to 125 °C

Surface of the contacts

Silver plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information