Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat blade fuse MINI-FLP Silver

Flat blade fuse MINI-FLP SILVER
FLBLDEFSE-MINI-FLP-SILVER-GREY-2A

Art.-no. 073130202
EAN 4046778153131
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
Silver-coated version for better heat reflection

OEM quality

Notice

Version 3A and 4A with tin-plated connector contacts

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

2 A

Colour

Grey

Max. nominal voltage

58 V/DC

Min./max. operating temperature

-40 to 125 °C

Surface of the contacts

Silver plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuse holder For flat blade fuses

FLBLDEFSEHOLD-JUNC-(MINI-FLP)-MAX10A

For connection of auxiliary consumers
x 5 pcs