Flat blade fuse MICRO 3 Silver
Flat blade fuse MICRO 3 SILVER
FLBLDEFSE-MICRO3-SILVER-TURQUOISE-15A
Art.-no. 073131515
EAN 4053479446707
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
OEM quality
Datasheets(X)
Max. current | 15 A |
Colour | Turquoise |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Silver plated |