Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Flat blade fuse MICRO 3 Silver

Flat blade fuse MICRO 3 SILVER
FLBLDEFSE-MICRO3-SILVER-RED-10A

Art.-no. 073131510
EAN 4053479446691
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
Silver-coated version for better heat reflection

OEM quality

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

10 A

Colour

Red

Max. nominal voltage

32 V/DC

Min./max. operating temperature

-40 to 125 °C

Surface of the contacts

Silver plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuse holder For flat blade fuses

FLBLDEFSEHOLD-JUNC-MICRO3-MAX10A

For connection of auxiliary consumers
x 5 pcs