Flat blade fuse MICRO 2 Silver
Flat blade fuse MICRO 2 SILVER
FLBLDEFSE-MICRO2-SILVER-YELLOW-20A
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
OEM quality
Datasheets(X)
Max. current | 20 A |
Colour | Yellow |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Silver plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!