Flat blade fuse ATO ISO 8820-3
Flat blade fuse ATO
FLBLDEFSE-ATO-BLUE-35A
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Max. current | 35 A |
Colour | Blue |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Surface of the contacts | Tin plated |