Flapped bracket, right For attached assembly of C-mounting rails (longitudinal, transverse, diagonal)
Angle bracket w/tab right steel hot dip galvanized
ANGLBRKT-TAB-R-(HDG)-(E-03-0021-08-01)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for mounting rail | 41 x 22 mm |
Length (L) | 120 mm |
Width 1 (B1) | 120 mm |
Width 2 (B2) | 80 mm |
Height (H) | 46 mm |
Thickness (t) | 5 mm |
Hole distance (LA) | 35 mm |
Diameter of hole (RL) | 14 mm |
Surface | Hot dip galvanized |
Material | Steel |
Product weight (per item) | 400 g |