Kinvaro S-35 hinge flap fitting With integrated adjustable damping
Up-and-over flap fitting Kinvaro S-35
FLPLFTFITT-KINVR-S35-750-(10-17,5KG)
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Allows use of crown profiles and top-mounted lights
- Flap adjustable in 3 dimensions: height, width, tilt: Direct adjustment ±1.5 mm
- Quick, tool-less assembly
- Secure hold in any position above 45° opening angle
Flap range:
- Width: 450–1200 mm
- Height: 420–750 mm
Calculating flap weight
Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight
1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3
2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for min./max. cabinet width | 450-1200 mm |
Type description | Kinvaro S-35 |
Lift mechanism | E |
Minimum installation depth | 240 mm |
Opening angle | 60 Degree |