Flap fitting Kinvaro T 71
Flap fitting, Kinvaro T 71
FLPLFTFITT-KINVARO-T71-KIT-RAL7045
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No need for furniture hinges in upper base
- Quicker to install
- Safely holds flap open in any position
- Further units can be installed above
- Front assembles easily and without tools
- Direct, three-dimensional adjustment of fronts
- Maintenance-free
Large application range for large to extra large flaps
- Flap width: 300-1200 mm
- Flap height: 300-600 mm
- Spring force suitable for a wide range of applications; from small, light natural wood flaps up to heavy-duty designs.
- For various flap materials and weights, e.g. wood, MDF, glass with wide aluminium or wooden frames.
Exceptionally easy to open with a spring-loaded opening mechanism
- Flaps are easy to open and close
- Little effort required
Datasheets(X)
Suitable for min./max. cabinet height | 300-600 mm |
Suitable for min./max. flap weight incl. handle | 1.4-8.5 kg |
Minimum installation depth | 147 mm |
Opening angle | 110 Degree |
Flap weight calculation: Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight. 1 Specific weight of MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3. 2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting. |
Legend: F: Joint FAS: Front overlay, side |
300 | 2,1 - 7,4 | 2,5 - 8,5 |
350 | 1,8 - 6,3 | 2,3 - 7,5 |
400 | 1,7 - 5,4 | 2,1 - 6,8 |
450 | 1,6 - 4,7 | 2,0 - 5,8 |
500 | 1,5 - 4,0 | 1,8 - 5,0 |
550 | 1,4 - 3,7 | 1,6 - 4,6 |
600 | 1,4 - 3,3 | 1,4 - 4,2 |