Flanging tool
Flaring tool
FLARTL-BRKLNE-SOFTCOPPER-(5-16)
Art.-no. 071543 022
EAN 4024835858069
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Pressure piece:
Self-centering
Quick-action clamp:
3/16 - 5/8 inch, 5 - 16 mm
Datasheets(X)
For creating single 45° flanges on copper, brass, aluminium and soft steel tubes
Ideal for refrigeration engineering
![]() | |
Min. pipe diameter | 5 mm |
Max. pipe diameter | 16 mm |
