Flange nut
Flange nut, steel
LANYD-WAPS-ST-A2K-M8-D21
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | B |
Thread type x nominal diameter (M) | M8 |
Nominal diameter (d1) | 8 mm |
Flange diameter (d2) | 21 mm |
Width across flats (SW) | 13 mm |
Thread type | Metric thread |
Height of the nut (h1) | 8 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Product weight (per item) | 9.400 g |