Flange beam type LCW For mounting e.g. flat leaf screws directly in threaded holes
Flanged beam type LCW
SPRTCLIP-LCW-(ZNZ)-(2-18MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fastener used for suspension via threaded rods
- Increased safety thanks to toothed clamp surface
Datasheets(X)
Min./max. grip range | 2-18 mm |
Max. loading weight | 45 kg |
Clamp in depth (D) | 17 mm |
Through-hole diameter (ØA) | 10.7 mm |
Marginal-hole diameter (C) | 6.3 mm |
Material | Steel |
Surface | Flake zinc |