Flange and punch pliers
Sheet folding and punching pliers
PLRS-SHTFLD/PNCH-HO-COMBI
Art.-no. 071502 45
EAN 4011231725033
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rotatable head for two operations with one tool
- For profiling sheet metal edges on sheets up to 1 mm
- For perforating sheet metal when spot-welding
One-handed, low-effort operation
Datasheets(X)
Offsetting depth | 13 mm |
Jaws width (closed) | 22 mm |
Hole punch diameter (Ø) | 5 mm |
Max. cutting capacity in sheet metal | 1 mm |
Length | 325 mm |