Flachdach-Fix flat roof adhesive
Flat roof adhesive, flat roof fix
FLROOFADH-1C-PU-800ML
Art.-no. 0838892401
EAN 4050642384491
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tested product properties with high resistance to wind loads in accordance with EN 16002 - confirmed by test reports of the I.F.I. in Aachen
- Mechanical application not required - workload reduced by up to 30 %
- Depending on the weather, the material is cured after 60 to 120 minutes, allowing subsequent work to be carried out quickly
- High initial adhesion even at low temperatures - does not run, but instead forms a firm, highly adhesive bead
- Can be processed at temperatures of +5 °C and above (can temperature must also be at least +5 °C)
Highly efficient and economical
- Number of adhesive strands up to 25 m building height according to ZVDH (German Central Association of the Roofing Trade) procedure
- GISCODE PU80
Adheres to all standard construction substrates such as sanded/slated bituminous membranes, polystyrene and polyurethane dense foam, corrosion-protected sheet steel, fibre cement, aerated concrete, chipboard, hard PVC, stone, plaster, wood, bitumen thick coatings and emulsion paints.
Please ensure that the curing times are observed to allow the propellant gases sufficient time to escape from the structure. Follow the instructions provided by the insulation panel manufacturer.
Meets DGNB (German Sustainable Building Council) quality level 2 (2023)
Meets the requirements of QNG-ready (requirements catalogue item 12.5)
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For clean, economical and permanently secure bonding of heat insulation panels in flat roofs and inclined roofs, as well as filling cavities between individual heat insulation elements. Particularly for uneven substrates in renovations, the insulation adhesive immediately levels any unevenness due to its direct foam structure.
For bonding heat insulation panels based on polystyrene (EPS + extruded polystyrene), PIR/PUR hard foam and mineral wool on flat roofs. Four beads, each with a minimum diameter of 30 mm, are required per m². Increase the amount of adhesive used accordingly when applied to edge/corner areas or areas exposed to increased wind suction. The hardening process is accelerated by lightly spraying the adhesive bead with water. Then press on the insulation panel within approx. 8 minutes (depending on the temperature and air humidity).
Chemical basis | Polyurethane |
Colour | Orange |
Density | 25 g/cm³ |
Yield (volume) approx. | 40 l |
Min. skin-formation time | 8 min |
Conditions for skin-formation time | at 20°C and 65% relative humidity |
Can be cut after | 50 min |
Conditions for ability to cut | at 20°C and 60% relative humidity |
Full resilience | 12 h |
Conditions for full resilience | at 20°C and 65% relative humidity |
Min. surface processing temperature | -5 °C |
Max. surface processing temperature | 35 °C |
Min. processing temperature for can | +5 °C |
Max. processing temperature for can | 25 °C |
Min./max. temperature resistance | -40 to 90 °C |
Building material class | B1 - Of low flammability |
Building material class conditions | in accordance with DIN 4102 |
Heat conductance λ | 0.035 W/(m*K) |
Heat conductance λ conditions | in accordance with DIN 52612 |
Min. tensile strength | 0.19 N/mm² |
Conditions for tensile strength | in accordance with DIN EN 1607 |
Max. combined tension and shear resistance | 0.489 N/mm² |
Conditions for combined tension and shear resistance | in accordance with EN 12090 |
Solvent-free | Yes |
Silicone-free | Yes |
Contents | 800 ml |
Container | Can |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!