Fixxi hook connector
Hook connector, Fixxi
HNGFITT-FIXXI-PA-BLACK-70KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: Fibre-glass reinforced polyamide
- Load-bearing capacity 70 kg per pair, sturdy design
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Height | 9.5 mm |
Outer diameter | 40 mm |
Diameter of hole | 3.8 mm |
Material | PA - Polyamide |
Colour | Black |
Load capacity | 70 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!