Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fixanchor W-FA/S

Fixanchor W-FA steel zinc plated small washer
ANC-(W-FA/S)-(A2K)-5/27-M20X150

Art.-no. 5932020150
EAN 4047376685642
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
Stud anchor for standard applications in uncracked concrete. Zinc-plated steel
  • Very flexible application thanks to 3 effective anchorage depths

  • Small axis and edge distances

  • Time-saving in-place installation
Proof of Performance
  • European Technical Assessment ETA-02/0001 for individual attachment, option 7, uncracked concrete: Static or quasi-static exposure (M6-M20)

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
Application area
Heavy steel structures
Fence systems
Post support bracket

Create the drill hole

Knock in anchor with mason's mallet or machine setting tool

Apply torque

Set anchor in place

  • European Technical Assessment ETA-02/0001 for individual attachment, option 7, uncracked concrete: Static or quasi-static exposure (M6-M20)

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Individual or multiple attachment approved in normal weight concrete C20/25 to C50/60 (uncracked concrete only)

  • For use in concrete < C20/25 and pressure-resistant natural stone without approval

  • Suitable for anchoring medium to heavy loads in concrete: Mounting of e.g. metal structures, metal profiles, brackets, base plates, cable conduits, pipes, wooden structures, beams, purlins, fences etc.

  • The W-FA/S galvanised steel is suitable for use in dry indoor areas

Metric anchor diameter

M20

Anchor length (l)

150 mm

Material

Steel

Surface

Zinc plated

Attachment height (t fix)

5 mm

Max. attachment height reduced (t fix, red)

27 mm

Attachment height (t fix 2)

27 mm

Drill hole depth (h 1)

130 mm

Drill hole depth reduced (h 1, red)

110 mm

Drill hole depth (h 1.2)

110 mm

Effective anchoring depth (h ef)

100 mm

Effective anchoring depth reduced (h ef, red)

78 mm

Effective anchoring depth (h ef 2)

78 mm

Embedding depth (h nom)

121 mm

Embedding depth (h nom,red)

99 mm

Width across flats

30 mm

Nominal drill-bit diameter (d 0)

20 mm

Torque during anchoring (T inst)

200 Nm

Through-hole in the component to be connected (d f)

22 mm

Thread length (L th)

70 mm

Approval

ETA-02/0001

Performance data
Anchor diameter [mm]M6M8M10M12M16M20
Standard effective anchorage depth/reduced effective anchorage depthhef/hef red [mm]4030443548426550826410078
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Compressive zone
(uncracked concrete) C20/252),
s ≥ 3 hef c ≥ 1.5 hef)
Nadm [kN] = C20/252)4,12,95,75,07,66,512,68,517,812,32416,5
Permissible shear load1)
on an individual anchor without the influence of the edge distance
Compressive zone
(uncracked concrete) C20/252),
c ≥ 10 hef)
Vadm [kN] = C20/252)2,92,96,35,08,06,514,38,523,623,637,133,1
Permissible bending momentMadm [Nm]5,15,113,113,125,725,744,644,699,999,9195195
Fire resistance rating (W-FA/S)F30 [kN]0,9-1,4-2,2-3,2-6,0-10,0-
F60 [kN]0,5-0,8-1,2-1,8-3,4-5,25-
F90 [kN]0,3-0,5-0,8-1,2-2,2-3,6-
F120 [kN]0,25-0,4-0,6-0,9-1,7-2,75-
Individual fixing point
Anchor diameter [mm]M6M8M10M12M16M20
Uncracked concrete, option 7 (ETA-02/0001 - zinc-plated steel and hot-dip galvanised steel)
Standard effective anchorage depth/reduced effective anchorage depthhef/hef,red [mm]4030443548426550826410078
Axis distancescr,N [mm]12090132105144126195150246192300234
Edge distanceccr,N [mm]604566537263987512396150117
Minimum axis distancesmin [mm]3535404055557510090100105140
Minimum edge distancecmin [mm]40404545656590100105100125140
Minimum member thicknesshmin [mm]1008010080100100130100170130200160
Characteristic values
Embedment depthhnom/hnom,red [mm]49395647625682671028412199
Nominal drill ∅d0 [mm]66881010121216162020
∅ of cutting edgesdcut ≤ [mm]6,46,48,458,4510,4510,4512,512,516,516,520,5520,55
Drill hole depthh1/h1,red ≥ [mm]554565557065907511095130110
Through hole in the component being connecteddf ≤ [mm]77991212141418182222
Torque when anchoring
(W-FA/S, zinc-plated steel)
Tinst = [Nm]88151530305050100100200200
Torque when anchoring
(W-FA/F, hot-dip galvanised steel)
Tinst = [Nm]--1515303040409090120120

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information