Fixanchor W-FA/HCR
Fixanchor W-FA steel HCR
ANC-(W-FA)-HCR-25-M6X82
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very flexible application thanks to 3 effective anchorage depths
- Small spacing and edge distances
- Time-saving push-through installation
- For use in particularly corrosive environments such as swimming pools or tunnels
- European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete: Static or quasi-static action (M6-M20)
- European Technical Assessment ETA-06/0162 for anchors in a redundant non-structural system in non-load-bearing systems, cracked and uncracked concrete, size M6
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162, size M6 only)
Datasheets(X)
- Anchors in a redundant non-structural system in non-load-bearing systems in concrete (size M6, cracked and uncracked concrete)
- For use in concrete < C20/25 and pressure-resistant natural stone (without approval/assessment)
- Fastenings under exposure to fire (size M6 only)
- Suitable for anchoring medium loads in concrete: Mounting of e.g. ceiling substructures, metal structures, suspensions, fire protection panelling, pipe and cable clamps under particularly aggressive environmental conditions
- Use in accordance with corrosion resistance class CRC V
- W-FA/A4 (stainless steel A4) is suitable for use in dry indoor areas or wet rooms and for use outdoors (including in industrial atmospheres and close to the sea), provided that particularly aggressive conditions are present. Particularly aggressive conditions include regular or continuous immersion in salt water, atmospheres with extreme chemical contamination e.g. in road tunnels, atmospheres containing chlorine in indoor swimming pools etc.
Metric anchor diameter | M6 |
Anchor length (l) | 82 mm |
Material | High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7 |
Attachment height (t fix) | 25 mm |
Attachment height (t fix 2) | 35 mm |
Drill hole depth (h 1) | 55 mm |
Drill hole depth reduced (h 1, red) | 45 mm |
Drill hole depth (h 1.2) | 45 mm |
Effective anchoring depth (h ef) | 49 mm |
Effective anchoring depth reduced (h ef, red) | 30 mm |
Effective anchoring depth (h ef 2) | 39 mm |
Width across flats | 10 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Through-hole in the component to be connected (d f) | 7 mm |
Thread length (L th) | 35 mm |
Approval | ETA-02/0001 |