Fixanchor W-FA/A4
Fixanchor W-FA A4 stainless steel
ANC-(W-FA)-A4/70-15-M10X90
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fixanchors for standard applications in uncracked concrete and anchors in a redundant non-structural system in cracked concrete (size M6). A4 stainless steel
- Very flexible application thanks to three effective anchorage depths
- Small spacings and edge distances
- Time-saving push-through installation
- European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete: Static or quasi-static action (M6-M20)
- European Technical Assessment ETA-06/0162 for anchors in a redundant non-structural system in non-load-bearing systems, cracked and uncracked concrete, size M6
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162, size M6 only)
- European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete: Static or quasi-static action (M6-M20)
- European Technical Assessment ETA-06/0162 for anchors in a redundant non-structural system in non-load-bearing systems, cracked and uncracked concrete, size M6
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162, size M6 only)
Datasheets(X)
- Individual fixing point or anchors in a redundant non-structural system with European Technical Approval in normal weight concrete C20/25 to C50/60 (uncracked concrete only)
- Anchors in a redundant non-structural system in non-load-bearing systems in concrete (size M6, cracked and uncracked concrete)
- For use in concrete < C20/25 and pressure-resistant natural stone (without approval/assessment)
- Fastenings under exposure to fire (size M6 only)
- Suitable for anchoring medium to heavy loads in concrete: Mounting of e.g. metal structures, metal profiles, brackets, base plates, cable conduits, pipes, wooden structures, beams, purlins, fences etc.
- W-FA/A4 (A4 stainless steel) is suitable for use in dry indoor areas or wet rooms and for use outdoors (including in industrial atmospheres and close to the sea), provided that no particularly aggressive conditions are present
Metric anchor diameter | M10 |
Anchor length (l) | 90 mm |
Material | Stainless steel A4 |
Attachment height (t fix) | 15 mm |
Max. attachment height reduced (t fix, red) | 21 mm |
Attachment height (t fix 2) | 21 mm |
Drill hole depth (h 1) | 70 mm |
Drill hole depth reduced (h 1, red) | 65 mm |
Drill hole depth (h 1.2) | 65 mm |
Effective anchoring depth (h ef) | 48 mm |
Effective anchoring depth reduced (h ef, red) | 42 mm |
Effective anchoring depth (h ef 2) | 42 mm |
Embedding depth (h nom) | 62 mm |
Embedding depth (h nom,red) | 56 mm |
Width across flats | 17 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 12 mm |
Thread length (L th) | 45 mm |
Approval | ETA-02/0001 |
Performance data | ||||||||||||||
Anchor diameter [mm] | M6 | M8 | M10 | M12 | M16 | M20 | ||||||||
Standard effective anchorage depth/reduced effective anchorage depth | hef/hef red [mm] | 40 | 30 | 44 | 35 | 48 | 42 | 65 | 50 | 82 | 64 | 100 | 78 | |
Admissible centric tension load1) on an individual anchor without the influence of the edge distance | Compressive zone (uncracked concrete) C20/252), s ≥ 3 hef, c ≥ 1.5 hef) | Nadm [kN] = C20/252) | 4,1 | 2,9 | 5,7 | 5,0 | 7,6 | 6,5 | 12,6 | 8,5 | 17,8 | 12,3 | 24 | 16,5 |
Admissible shear load1) on an individual anchor without the influence of the edge distance | Compressive zone (uncracked concrete C20/252), c ≥ 10 hef) | Vadm [kN] = C20/252) | 2,9 | 2,9 | 6,3 | 5,0 | 8,0 | 6,5 | 14,3 | 8,5 | 23,6 | 23,6 | 37,1 | 33,1 |
Admissible bending moment | Madm [Nm] | 5,1 | 5,1 | 13,1 | 13,1 | 25,7 | 25,7 | 44,6 | 44,6 | 99,9 | 99,9 | 195 | 195 | |
Fire resistance rating (W-FA/S) | F30 [kN] | 0,9 | - | 1,4 | - | 2,2 | - | 3,2 | - | 6,0 | - | 10,0 | - | |
F60 [kN] | 0,5 | - | 0,8 | - | 1,2 | - | 1,8 | - | 3,4 | - | 5,25 | - | ||
F90 [kN] | 0,3 | - | 0,5 | - | 0,8 | - | 1,2 | - | 2,2 | - | 3,6 | - | ||
F120 [kN] | 0,25 | - | 0,4 | - | 0,6 | - | 0,9 | - | 1,7 | - | 2,75 | - | ||
1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the actions of γF = 1.4 have been taken into account. For information on combining tensile and shear loads, on the influence of the edge distance and on anchor groups, please refer to the European Technical Approval Guidelines (ETAG), Annex C. 2) The concrete has normal reinforcement. Higher values are possible for higher concrete compressive strengths. |
Characteristic values | |||||||||||||
Embedment depth | hnom/hnom,red [mm] | 49 | 39 | 56 | 47 | 62 | 56 | 81 | 66 | 99 | 83 | 121 | 99 |
Nominal drill dia. | d0 [mm] | 6 | 6 | 8 | 8 | 10 | 10 | 12 | 12 | 16 | 16 | 20 | 20 |
∅ of cutting edges | dcut ≤ [mm] | 6,4 | 6,4 | 8,45 | 8,45 | 10,45 | 10,45 | 12,5 | 12,5 | 16,5 | 16,5 | 20,55 | 20,55 |
Drill hole depth | h1/h1,red ≥ [mm] | 55 | 45 | 65 | 55 | 70 | 65 | 90 | 75 | 110 | 95 | 130 | 110 |
Through hole in the component being connected | df ≤ [mm] | 7 | 7 | 9 | 9 | 12 | 12 | 14 | 14 | 18 | 18 | 22 | 22 |
Individual fixing point | |||||||||||||
Uncracked concrete, option 7 (A4/HCR stainless steel - M6 to M20: ETA-02/0001) | |||||||||||||
Torque while installing anchor | Tinst = [Nm] | 6 | 6 | 15 | 15 | 25 | 25 | 50 | 50 | 100 | 100 | 160 | 160 |
Spacing | scr,N [mm] | 120 | 90 | 132 | 105 | 144 | 126 | 195 | 150 | 240 | 192 | 300 | 234 |
Edge distance | ccr,N [mm] | 60 | 45 | 66 | 53 | 72 | 63 | 98 | 75 | 120 | 96 | 150 | 117 |
Minimum spacing | smin [mm] | 35 | 35 | 35 | 60 | 45 | 55 | 60 | 100 | 80 | 110 | 100 | 140 |
Minimum spacing | for c ≥ [mm] | 40 | - | 65 | - | 70 | - | 100 | - | 120 | - | 150 | - |
Minimum edge distance | cmin [mm] | 35 | 40 | 45 | 60 | 55 | 65 | 70 | 100 | 80 | 110 | 100 | 140 |
Minimum edge distance | for s ≥ [mm] | 60 | - | 110 | - | 80 | - | 100 | - | 140 | - | 180 | - |
Minimum member thickness | hmin [mm] | 100 | 80 | 100 | 80 | 100 | 100 | 130 | 100 | 160 | 130 | 200 | 160 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!