Fixed machinery castor Ultra-soft with small plate
Fixed machinery castor, ultra-soft w. small plate
FIXMACSTR-(SML PLT)-SOFT-D63-50KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Housing is zinc-plated and made of solid industrial steel
- Wheel made of high-quality plastic with ultra-soft running surface made of thermoplastic elastomers
- Quiet and gentle rolling without leaving scratches or streaks, even on hard/delicate flooring
Datasheets(X)
Home, office, workshop, industry
Roll diameter (D) | 63 mm |
Load capacity | 50 kg |
Height (H) | 89 mm |
Roll width (L) | 23 mm |
Plate size (A x B) | 60 x 60 mm |
Hole distance (a) | 42 mm |
Elongated hole width (c) | 6 m |
Tread version | Extra soft |
Material | PP - Polypropylene |
Diameter of hole | 6 mm |