Fixed machinery castor Hard with small plate
Fixed machinery castor with small plate
FIXMACSTR-(SML PLT)-PP-D63-50KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Housing zinc-plated and produced from solid industrial steel
- Wheel made of high-quality plastic
- The hard tread ensures optimum manoeuvrability on all soft and robust floors
Datasheets(X)
Home, office, workshop, industry
Roll diameter (D) | 63 mm |
Load capacity | 50 kg |
Height (H) | 89 mm |
Roll width (L) | 23 mm |
Plate size (A x B) | 60 x 60 mm |
Hole distance (a) | 42 mm |
Hole distance 2 (b) | 42 mm |
Elongated hole width (c) | 6 mm |
Tread version | Hard |
Material | PP - Polypropylene |
Diameter of hole | 6 mm |