Fixed castor
Fixed box castor
FIXBOXCSTR-HARD-D50-60KG
Art.-no. 0683567048
EAN 4049557071077
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hard tread, for textile flooring
- Soft tread for stone, wooden floors, tiles and other non-textile flooring
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Load capacity | 60 kg |
Roll width (L) | 19 mm |
Roll diameter (D) | 50 mm |
Height (H) | 51 mm |
Hole distance (C) | 54 mm |
Bolt hole depth | 68 mm |
Back hole size (c) | 6.2 mm |
