Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fixanchor internal thread W-FAZ-IG/S - push-through installation

Fixanchor W-FAZ-IG in-place installation steel zp
ANC-(W-FAZ/S-IG)-(A2K)-20-M6X70

Art.-no. 0904706012
EAN 4048539763139

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Female thread bolt anchor for high loads in cracked and non-cracked concrete, ideal for a clean finish on the attached part. Zinc-plated steel
  • High load-bearing capacity, low centre to centre and edge clearance

  • Immediate load-bearing capacity – no waiting

  • Torque-controlled expanding anchor made from galvanised steel

  • Safe expansion in cracked concrete owing to fixing anchor cone with patented plastic coating

  • Countersunk screws ensure an elegant appearance for visible anchorages combined with high load-bearing capacity (e.g. railings)
Proof of Performance
  • ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete

  • Fire resistance: R30, R60, R90, R120; Technical Report TR020 (included in ETA-99/0011)
Notice
  • The W-FAZ-IG fixing bolt anchor must be inserted using the appropriate approved setting tools (anchor system).

  • Hexagonal bolts, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011. Therefore, please order separately.

  • Threaded rods may only be used if the conditions specified in approval ETA-99/0011 (material quality, dimensions, mechanical properties) are met.

  • The torque required for anchoring can be applied with Würth torque wrenches and suitable attachments (open-end socket spanners).
Application area

Create the drill hole

Clean the drill hole

Knock in anchor with setting tool

Apply torque

  • ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete

  • Fire resistance: R30, R60, R90, R120; Technical Report TR020 (included in ETA-99/0011)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Individual attachment with approval


Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete)


E.g. metal structures, metal profiles, brackets, footplates, supports, cable conduits, pipes, railings, wooden structures, beams, stadium seating etc.



Individual attachment without approval


Can be used in concrete < C20/25 and compression-proof natural stone



May only be used in dry indoor areas

Metric anchor diameter

M6

Anchor length (l)

70 mm

Min. screw-in depth of threaded rod (Lsd)

9 mm

Material

Steel

Surface

Zinc plated

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth (h 1)

60 mm

Effective anchoring depth (h ef)

45 mm

Performance data
Anchor diameter [mm]M6M8M10M12
Admissible centric tension load3)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete
C20/254), s ≥ 3 hef c ≥ 1.5 hef)
Nadm [kN] = C20/254)2,03,64,87,9
Compressive zone
(uncracked concrete
C20/254), s ≥ 5 hef, c ≥ 2.5 hef
Nadm [kN] = C20/254)4,86,37,911,9
Admissible centric shear load3)
on an individual anchor without the influence of the edge distance
Tensile zone and compressive zone
(cracked and uncracked concrete
C20/254)
Vadm [kN] = C20/254)2,94,36,213,9
Admissible bending momentMadm [Nm]20,630,443,4118,3
Fire resistance rating
Admissible load when exposed to fire (R30, R60, R90, R120) see European Technical Approval ETA-02/0017
Characteristic values
Minimum member thicknessd ≥ [mm]100120130160
Minimum spacing
cracked concrete
smin ≥ [mm]50607080
Minimum spacing
uncracked concrete
50606580
Minimum spacing
cracked concrete
for c ≥ [mm]6080100120
Minimum spacing
uncracked concrete
80100120160
Minimum edge distance
cracked concrete
cmin ≥ [mm]50607080
Minimum edge distance
uncracked concrete
506070100
Minimum edge distance
cracked concrete
for s ≥ [mm]75100100120
Minimum edge distance
uncracked concrete
115155170210
Torque while installing anchor type STinst [Nm]10303055
Torque while installing anchor type SK10254050
Torque while installing anchor type B8253045
Through hole in the attachmentdf ≥ [mm]9121418
Anchor sizes

Anchor diameter W-FAZ-IG/S[mm]M6M8M10M12
Length of anchorl [mm]607080728292809010096106116
Maximum fixture thickness type Stfix [mm]102030102030102030102030
Maximum fixture thickness type SK142434152535162636172737
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon screw, type S/S — push-through installation DIN 933 steel 8.8, zinc-plated blue

SCR-HEX-F.ANC-WSH-(A2K)-SLIDCOAT-M6X16

With DIN EN ISO 7089 (DIN 125) zinc-plated blue steel washer for use with W-FAZ-IG/S Fixanchor
x 100 pcs
Setting tool For Fixanchor W-FAZ-IG

STGTL-(F.FIXANC-W-FAZ-IG)-D-M6

For push-through installation
x 1 pcs
Hexagon nut, type B/S DIN 934 steel, zinc plated blue, with washer, in accordance with DIN EN ISO 7089 (DIN 125), steel, zinc plated blue

NUT-HEX-F.ANC-WSH-(A2K)-SLIDCOAT-M6

For use with Fixanchor W-FAZ-IG/S and threaded rod
x 100 pcs
Countersunk screw, type SK/S — push-through installation DIN 7991 (ISO 10462) steel grade 8.8, zinc plated blue, with countersunk washer, steel, zinc plated blue

SCR-CS-F.ANC-WSH-(A2K)-SLIDCOAT-M8X20

For use with Fixanchor W-FAZ-IG/S
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information