Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fixanchor internal thread W-FAZ-IG/A4 - pre-positioned installation

Fixanchor W-FAZ-IG pre-positioned install. sst A4
ANC-(W-FAZ/A4-IG)-A4-0-M6X50

Art.-no. 0904806110

EAN 4048539776153

-,--
price per selected packing unit
| Individual prices for customers after login
Fixanchor internal thread W-FAZ-IG/A4 - pre-positioned installation

Art.-no. 0904806110

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Female thread bolt anchor for high loads in cracked and non-cracked concrete, ideal for a clean finish on the attached part. Stainless steel A4
  • High load-bearing capacity, low centre to centre and edge clearance

  • Immediate load-bearing capacity – no waiting

  • Torque-controlled expanding A4 stainless steel anchor

  • Safe expansion in cracked concrete owing to fixing anchor cone with patented plastic coating

  • Countersunk screws ensure an elegant appearance for visible anchorages combined with high load-bearing capacity (e.g. railings)

  • Also suitable for temporary anchorages (cotter-pin installation, e.g. flexible stadium seating – flush with surface to eliminate risk of injury)
Proof of Performance
  • ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4201-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Notice
  • The W-FAZ-IG Fixanchor must be inserted using the appropriate approved setting tools (anchor system).

  • Hexagon head bolt, countersunk head screws, washers, countersunk washers and nuts have a special coating and are only admissible in the anchor system in accordance with ETA-99/0011. Therefore, please order these separately.

  • Threaded rods may only be used if the conditions specified in approval ETA-99/0011 (material quality, dimensions, mechanical properties) are met.

  • The torque required for anchorage can be applied with Würth torque wrenches and suitable attachments (open-end socket spanners).

  • A version made from highly corrosion-resistant (HCR) steel is available on request for use in areas with very high risk of corrosion (e.g. indoor swimming pool atmospheres, road tunnels, poorly ventilated car parks, or parts that are immersed in seawater or in coastal atmospheres).
Application area

Create the drill hole

10

Knock in anchor with setting tool

Apply torque

  • ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4201-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Individual attachment with approval


Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete)


E.g. metal structures, metal profiles, brackets, footplates, supports, cable conduits, pipes, railings, wooden structures, roof beams, stadium seating etc.



Individual attachment without approval


Can be used in concrete < C20/25 and compression-proof natural stone



May be used in dry indoor areas and outdoors (including in industrial atmospheres and coastal areas) or in wet rooms, provided that no particularly aggressive conditions are present.

Metric anchor diameter

M6

Anchor length (l)

50 mm

Min. screw-in depth of threaded rod (Lsd)

9 mm

Material

Stainless steel

Surface

Plain

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth (h 1)

60 mm

Effective anchoring depth (h ef)

45 mm

Performance data
Anchor diameter [mm] M6 M8 M10 M12
Admissible centric tension load3)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete
C20/254), s ≥ 3 hef, c ≥ 1.5 hef)
Nadm [kN] = C20/254) 2,0 3,6 4,8 7,9
Compressive zone
(uncracked concrete
C20/254)) s ≥ 5 hef, c ≥ 2.5 hef
Nadm [kN] = C20/254) 4,8 6,3 7,9 11,9
Admissible centric shear load3)
on an individual anchor without influence of the edge distance
Tensile zone and compressive zone
(cracked and uncracked concrete
C20/254), pre-positioned installation
Vadm [kN] = C20/254) 3,3 5,3 6,1 13,5
Tensile zone and compressive zone
(cracked and uncracked concrete
C20/254), push-through installation
4,2 4,3 5,5 16,9
Admissible bending moment for pre-positioned installation Madm [Nm] 4,9 12,0 23,9 41,9
Admissible bending moment for push-through installation Madm [Nm] 16,1 25,3 39,9 109,3
Fire resistance rating
Admissible load when exposed to fire (R30, R60, R90, R120) see European Technical Approval ETA-02/0017
Fire resistance rating
(Direct exposure to flames in accordance with ETK DIN 4102-2:1977-09, see test report) (base material: Concrete ≥ C20/25
F30 [kN] 8,0 10,0 16,0 22,0
F60 [kN] 2,5 3,5 8,0 11,0
F90 [kN] 1,3 1,8 5,3 7,3
F120 [kN] 0,8 1,2 4,0 5,5
Characteristic values
Anchor diameter [mm] M6 M8 M10 M12
Minimum member thickness d ≥ [mm] 100 120 130 160
Minimum spacing
cracked concrete
smin ≥ [mm] 50 60 70 80
Minimum spacing
uncracked concrete
smin ≥ [mm] 50 60 65 80
Minimum spacing
cracked concrete
for c ≥ [mm] 60 80 100 120
Minimum spacing
uncracked concrete
for c ≥ [mm] 80 100 120 160
Minimum edge distance
cracked concrete
cmin ≥ [mm] 50 60 70 80
Minimum edge distance
uncracked concrete
cmin ≥ [mm] 50 60 70 100
Minimum edge distance
cracked concrete
for s ≥ [mm] 75 100 100 120
Minimum edge distance
uncracked concrete
for s ≥ [mm] 115 155 170 210
Effective anchorage depth hef [mm] 45 58 65 80
Nominal drill diameter d0 [mm] 8 10 12 16
Diameter of cutting edges dcut ≤ [mm] 8,45 10,45 12,5 16,5
Drill hole depth h1 ≥ [mm] 60 75 90 105
Min. length of thread engagement for threaded rod Lsd ≥ [mm] 9 12 15 18
Torque while installing anchor Tinst [Nm] type S 15 40 50 100
Tinst [Nm] type SK 12 25 45 60
Tinst [Nm] type B 8 25 40 80
Through hole in attachment
Pre-positioned installation
df ≤ [mm] 7 9 12 14
Through hole in attachment
Push-through installation
df ≤ [mm] 9 12 14 18
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Setting tool For Fixanchor W-FAZ-IG

STGTL-(F.FIXANC-W-FAZ-IG)-V-M6

For pre-positioned installation. For quick and convenient dropping in with the hammer drill
x 1 pcs
Hexagon screw, type S/A4 — cotter-pin installation DIN 933 A4 stainless steel, with washer, in accordance with DIN EN ISO 7089 (DIN 125), A4 stainless steel

SCR-HEX-F.ANC-WSH-A4/70-SLIDCOAT-M6X25

For use with Fixanchor W-FAZ-IG/A4
x 100 pcs
Countersunk screw, type SK/A4 — cotter-pin installation DIN 7991 (ISO 10462) A4 stainless steel, with countersunk washer, A4 stainless steel

SCR-CS-F.ANC-WSH-A4/70-SLIDCOAT-M6X25

For use with Fixanchor W-FAZ-IG/A4
x 100 pcs
Hexagon nut, type B/A4 DIN 934 A4 stainless steel, with washer, in accordance with DIN EN ISO 7089 (DIN 125), A4 stainless steel

NUT-HEX-F.ANC-WSH-A4/70-SLIDCOAT-M6

For use with Fixanchor W-FAZ-IG/A4 and threaded rod
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information