Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fix&Go 30 1C-PUR windscreen adhesive

Windscreen adhesive Fix&Go 30
WNDWADH-FIXANDGO-30-400ML

Art.-no. 0890023330

EAN 4068362145667

-,--
price per selected packing unit
| Individual prices for customers after login
Fix&Go 30 1C-PUR windscreen adhesive

Art.-no. 0890023330

-,--
price per selected packing unit
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality and cold-processable single-component windscreen adhesive, specially designed for the professional replacement of windscreens

Can be used in virtually any season


  • 30 min drive-away time for vehicles with dual airbag at an ambient temperature of -17 °C to +35 °C

  • See technical data sheet for drive-away times for larger vehicles

  • Suitable for vehicles with driving assistance systems


Safety tested


  • Car drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212

  • Safe dynamic calibration is possible after just 30 minutes

  • Meets the requirements of OEMs (original equipment manufacturers, vehicle manufacturers)


  • High modulus vehicle-strengthening windscreen adhesive

  • Suitable for antennas, non-conductive

  • Ideal for use on aluminium, magnesium and hybrid bodywork, as it prevents contact corrosion
Notice

Do not place the vehicle on a lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed. The curing time and flash-off time depend on the ambient temperature and humidity.

The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

High-quality and cold-processable single-component windscreen adhesive, specially designed for the professional replacement of windscreens

Instructions

Ensure that the product is applied in a clean working environment. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application. A Varioprimer must be applied to freshly painted surfaces. The coating must be allowed to cure completely before the Varioprimer is applied. For more information, please refer to the technical data sheet.

Contents

400 ml

Container

Bag

Chemical basis

Moisture curing 1K polyurethane

Colour

Black

Min. skin-formation time

12 min

Density/conditions

1.13 kg/m³ / at 23°C

Drive-away time conditions

at 23°C and 50% relative humidity

Max. open time /conditions

13 min / at 23°C and 50% humidity

Min./max. processing temperature

15 to 35 °C

Min./max. temperature resistance

-40 to 80 °C

Tensile shear strength

7 MPa

Shelf life from production/conditions

12 Month / below 25°C

Tensile strength

10 MPa

Smell/fragrance

Odourless

Shore A hardness

61

Product weight (per item)

490.200 g

Shelf life from production

12 Month

Density

1.13 kg/m³

Full curing speed

3.5 mm/d

Drive-away time (with airbag)

30 min

Drive-away time (without airbag)

30 min

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Varioprimer safe + easy

PRIM-WNDWADH-(VARIOPRIM-S/E)-10ML

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
x 12 pcs
Varioprimer safe + easy

PRIM-WNDWADH-(VARIOPRIM-S/E)-20ML

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
Varioprimer safe + easy 2

PRIM-WNDWADH-(VARIOPRIM-2)-20ML

Diisocyanate-reduced, multi-purpose surface pre-treatment agent for all common surfaces found in replacement glazing
Varioprimer safe + easy

PRIM-WNDWADH-(VARIOPRIM-S/E)-100ML

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
Varioprimer safe + easy 2

PRIM-WNDWADH-(VARIOPRIM-2)-100ML

Diisocyanate-reduced, multi-purpose surface pre-treatment agent for all common surfaces found in replacement glazing
Primer brush For window installation

PRIMAPP-WNDWREP-FELT-BEIGE

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Window application nozzle for 300 ml + 310 ml metal cartridges (fine thread)

APPJET-WNDWREP-(V-CUTTING-15MM)-12PCS

Optimised for new, modern vehicle bodies
x 12 pcs
Pack gun 24:1 to 600 ml

MANCLKGGUN-SAUS-24:1-600ML

Robust manual sausage pack applicator gun 24:1 up to 600 ml for highly viscous adhesives and sealants. Can be converted for cartridges
x 1 pcs
Standard window application nozzle For bags

APPJET-WNDWREP-POUCH-12PCS

x 12 pcs
Adapters with fine thread

APPLNOZ-F.SAUSPACK-WHITE

Adapter for sausage packs with threaded connection for replacement nozzles with fine thread
x 12 pcs
Abrasive cleaning sponge

CLNSPNG-ABRASIVE-L100MMXW20MMXH20MM

For thorough cleaning of stubborn dirt on glass panes and ceramic screen-printed edges
x 48 pcs
Cordless application gun AKP 18-600 M-CUBE

APPLGUN-CORDL-(AKP 18-600)-2X2,0AH

Powerful cordless application gun with automatic decoupling of the push rod
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Glass cleaner ECOLINE

GLSCLNR-SPRAYBOTTLE-ECO-500ML

For streak-free, thorough cleaning
Glass cleaner ECOLINE

GLSCLNR-REFILL-ECO-5LTR

For streak-free, thorough cleaning
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information