Fitting, flat sealing EN1254, gunmetal, 3330
EN1254 gunmetal 3330
FITT-ROHRVSHR-EN1254-IG/IG-RG-1ZO/3330
Art.-no. 4999333004
EAN 4069214734619
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For universal use in various areas of application
- Complies with many different international certification systems such as DVGW, KIWA and SVGW
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
The drinking water purification is confirmed by the DVGW type examination certificate DV-7401AS2289 and by the Austrian conformity registration certificate no.: R-15.2.3-20-17025.
Datasheets(X)
- Drinking water installations DIN EN 806 and DIN 1988
- Natural gas installations DIN EN 1775 and DVGW G 600 (TRGI)
- LPG installations German Technical LPG Rules (TRF)
- Heating oil utilities DIN 4755 (German Technical Rules for the Installation of Oil Burning Systems – TRÖ)
- Hot water heating systems DIN EN 12828
- Local and district heating pipelines, DIN 4747
- Thermal solar collectors
- Water-circulation-based room cooling equipment
- Compressed air
- Systems for distributing technical gases
- Rainwater harvesting systems, DIN 1989
- Extinguishing lines, DIN 14462
- Sprinkler systems VdS CEA 4001
- Industrial and process water
- Sewage lifting plants
![]() | |
Nominal diameter | 1 in |
Nominal diameter 2 | 1 in |
Length (a) | 56 mm |
Length 4 (Z/Za) | 22 mm |
Connection thread | R 1 inch |
Connection type | 1. connection cylindrical female thread (Rp), 2. connection cylindrical female thread (Rp) |
Width across flats (S/S1) | 1 1/2 inch |
Material | Red bronze - gunmetal |
Surface | Plain |
Standards | DIN 1254 |
