Fitting ISO 7380-2/7042, zinc-plated steel 08.8/8, with certificate of compliance for rack construction
ISO 7380-2/7042 steel 08.8/8 zinc-plated with 3.1
SCR-ISO7380-2-08.8-NUT-7042-8-A2K-M12X30
Art.-no. 513721230
EAN 4056807911533
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fitting for connecting steel components as part of shelving construction with general technical approval
- Steel strength class 08.8 or 8 zinc-plated
- Suitable for use in shear bolt connections
- Screw with flattened half-round head and collar complies with DIN EN ISO 7380-2 and hexagon nut with clamping piece complies with DIN EN ISO 7042
General technical approval Z-14.4-758 only regulates use in shelving construction.
Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!
Regulated construction product with certificate of compliance (general technical approval Z-14.4-758).
Datasheets(X)
Connection element for connecting steel components as part of shelving construction.
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 30 mm |
Head diameter (dc) | 26 mm |
Head height (k1) | 6.6 mm |
Internal drive | HS8 |
Standards | ISO 7380-2 |
Material | Steel |
Property class | 08.8 |
Surface | Zinc plated |
Head type | Button head with collar |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Construction product | Yes |
Approval | DIBt Z-14.4-758 |
Area of application | Shelf construction |
Product class | A |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!