Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fitter's tool box Junior I 60 pieces

Fitters' tool box, apprentice
FITTTLBOX-APPRENTICE-60PCS

Art.-no. 096593 117

EAN 4038898016939

-,--
price per selected packing unit
| Individual prices for customers after login
Fitter's tool box Junior I 60 pieces

Art.-no. 096593 117

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fully equipped tool case for fitters, ideal for trainees.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

60 PCS

Fitter's tool box Junior I 60 pieces including:
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1X5,5X100

Description:
1 x 5.5 mm; Blade length: 100 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,2X7X125

Description:
1.2 x 7 mm; Blade length: 125 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,6X9X150

Description:
1.6 x 9 mm; Blade length: 150 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH1X80

Description:
PH1; Blade length: 80 mm; Length: 176 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH2X100

Description:
PH2; Blade length: 100 mm; Length: 206 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D1,0MM

Description:
1.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D10,0MM

Description:
10.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D1,5MM

Description:
1.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D2,0MM

Description:
2.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D2,5MM

Description:
2.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D3,0MM

Description:
3.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D3,5MM

Description:
3.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D4,0MM

Description:
4.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D4,5MM

Description:
4.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D5,0MM

Description:
5.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D5,5MM

Description:
5.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D6,0MM

Description:
6.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D6,5MM

Description:
6.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D7,0MM

Description:
7.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D7,5MM

Description:
7.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D8,0MM

Description:
8.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D8,5MM

Description:
8.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D9,0MM

Description:
9.0 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 118°

DRL-TWST-MET-DIN338-HSS-D9,5MM

Description:
9.5 mm
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Quantity: 1 x
1 x
Steel measuring ruler made of stainless, flexible steel

STRULE-A2-L300MM

Quantity: 1 x
1 x
Steel square with stop

TRYSQUAR-4036-150X100MM

Description: Precision square with robust construction for precise measurements and markings
Quantity: 1 x
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L160MM

Description:
160 mm
For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

Description:
180 mm
For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-SR-L200MM

Description:
200 mm; 3 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-250MM

Description:
250 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Flat blunt-ended file DIN 7261, shape A

WRKSHPFILE-FL-H2-L250MM

Description:
2; File blade length: 250 mm
Quantity: 1 x
1 x
File handle

FILEWLET-WO-DIN395-130/300MM

Description:
130 mm
Quantity: 1 x
1 x
Flat chisel In line with DIN 6453

HNDCHIS-FL-L150-B18MM

Description:
150 mm; Cutting edge width: 18 mm
Quantity: 1 x
1 x
Cross cut chisel In line with DIN 6451

HNDCHIS-CRSBLDE-L150-B6MM

Description:
150 mm; Cutting edge width: 6 mm
Quantity: 1 x
1 x
Centre punch in accordance with DIN 7250 with hardened impact head

CENTPNCH-MAN-L120MM

Description:
Width of tip: 4 mm; Length: 120 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-2MM-L150MM

Description:
Width of tip: 2 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-3MM-L150MM

Description:
Width of tip: 3 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-4MM-L150MM

Description:
Width of tip: 4 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-5MM-L150MM

Description:
Width of tip: 5 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-6MM-L150MM

Description:
Width of tip: 6 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-8MM-L150MM

Description:
Width of tip: 8 mm
Quantity: 1 x
1 x
Metal bow saw

METSAW-BOW

Description: Light and manageable metal bow saw with aluminium handle
Quantity: 1 x
Pocket measuring tape
1 x
Pocket measuring tape

MSRETPE-POKT-L2M

Description:
53 mm; 2 m
With plastic housing
Quantity: 1 x
1 x
Scriber

SCRIB-TC-(TIP-BENT/STRAIGHT)

Description: With coded steel handle and screwed in straight and curved steel needle
Quantity: 1 x
1 x
Adjustable open-end wrench

OPNENDWRNCH-ADJ-(WS0-34)

Description:
10 in
Clockwise model with metric scale for rapid and reliable identification of width across flats
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS1,5

Description:
1.5 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS2

Description:
2 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS2,5

Description:
2.5 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS3

Description:
3 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS4

Description:
4 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS5

Description:
5 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS6

Description:
6 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS8

Description:
8 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS10

Description:
10 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
ECO cutter knife with clamping wheel
1 x
ECO cutter knife with clamping wheel

CUTTER-BLACK-H18MM-L150MM

Description: Continuously variable blade locking via clamping wheel
Quantity: 1 x
1 x
Machinists hammer with protective handle sheath

CRSPHAM-COVER-500G

Description:
Hammer weight: 500 g; 320 mm
German type in line with DIN 1041 with double-curved hickory handle
Quantity: 1 x
1 x
Professional tool box

TLBOX-PROFESSIONAL-5PCS-L430MM

Description: Particularly robust, torsion-resistant tool box, can be folded open, has sturdy riveted hinges
Quantity: 1 x
1 x
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Description:
Clear
Lightweight, well-fitting safety glasses
Quantity: 1 x
1 x
Oil marking chalk Hexagon, unpapered

OILMRKCHLK-HEX-YELLOW-W12-L120MM

Description: For wood, cardboard, textiles, cold and warm iron.
Quantity: 1 x
1 x
Vernier calliper with torque fixing

CAL-FIXPOSMOMENT-(0-150 MM)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information