Fishplate bolt
Fishbolt
FISHBLT-AW30-8X50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Length (L) | 50 mm |
Thread length (thread for woodwork) (LG) | 30 mm |
Diameter (ØD) | 8 mm |
Width across flats (SW) | 13 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 19.750 g |
Min./max. washer diameter | 15.7-17 mm |
Min. washer diameter | 15.7 mm |
Max. washer diameter | 17 mm |
Head height | 7.5 mm |
Drive type | AW |
Sustainability | Ressource-saving |