Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fishplate bolt

Fishbolt
FISHBLT-AW30-8X50

Art.-no. 0862001029

EAN 4066782561319

-,--
price per selected packing unit
| Individual prices for customers after login
Fishplate bolt

Art.-no. 0862001029

-,--
price per selected packing unit
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For installing mounting rails, drill-in brackets, multi-function bars etc.

Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

50 mm

Thread length (thread for woodwork) (LG)

30 mm

Diameter (ØD)

8 mm

Width across flats (SW)

13 mm

Material

Steel

Surface

Zinc plated

Product weight (per item)

19.750 g

Min./max. washer diameter

15.7-17 mm

Min. washer diameter

15.7 mm

Max. washer diameter

17 mm

Head height

7.5 mm

Drive type

AW

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information