Fishplate bolt
Fishbolt
FISHBLT-AW30-8X100
VARIFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
DIN | 571 |
Length (L) | 100 mm |
Thread length (thread for woodwork) (LG) | 60 mm |
Diameter (ØD) | 8 mm |
Width across flats (SW) | 13 mm |
Internal drive | AW30 |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 34.400 g |
Drive type | AW |
Sustainability | Ressource-saving |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!