Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

First aid starter set BASIC for ORSY-Safetower 7 pieces

First aid starter set for ORSY Safetower 7 pcs
STARTERKIT_FIRST-AID_ORSYSAFETOWER-BASIC

Art.-no. 0988015694

EAN 4065746424585

-,--
price per selected packing unit
| Individual prices for customers after login
First aid starter set BASIC for ORSY-Safetower 7 pieces

Art.-no. 0988015694

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of first aid case DIN 13157, elastane plaster dispenser, plaster dispenser, disposable gloves dispenser, eye emergency station, fire extinguisher and display panel system.
  • Minimum legal requirements for first aid are met

  • For up to 20 employees in manufacturing and processing plants

  • For up to 10 employees on construction sites or at similar facilities
Notice

Dispensers do not include contents.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

First aid starter set BASIC for ORSY-Safetower 7 pieces including:
1 x
pias® drilling screw, flat head with AW drive

SCR-DBIT-PANHD-AW20-(A3K)-4,2X19

Description: Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm
Quantity: 1 x
1 x
Dispenser for disposable gloves

DSP-F.DISPOGLOV

Description: Convenient wall bracket with spring for the storage of disposable glove boxes
Quantity: 1 x
1 x
Emergency station for eyes

EYEWASH-WALLSTA-2BOTTLES

Description: In a dust-proof wall-mounted box
Quantity: 1 x
1 x
Dispenser For adhesive-free latex-free plasters

PLSTDSP-ELAST-L16XW10XH16CM

Quantity: 1 x
1 x
Plaster dispenser

PLSTDSP-EMPTY-SMALL

Description:
Transparent
For quickly attending to minor injuries
Quantity: 1 x
1 x
First-aid case DIN 13157

1STAIDCASE-DIN13157

Description: Suitable for stationary and mobile use
Quantity: 1 x
1 x
Display panel system, wall, one colour DIN A4

DSPLYPANSYS-WALL-5PCS-ORANGE

Description: Wall holder with five display panels for clear storage of documents in DIN A4 format
Quantity: 1 x
1 x
Fire extinguisher 6kg

FIREEXTING-EN3-6KG

Description: Powder fire extinguisher, conforms to EN 3 standard
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information